Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC CPS152-312 Receptacle 125-250v 20a 2w 3p 1 Hub Feed-thru | AA4DNQ 12G226

APPLETON ELECTRIC CPS152-312 Pin and Sleeve Receptacle, 20 A, 125 to 250V AC/18V DC, 1 hp, Gray, Feed Through

Item: AA4DNQ Model: CPS152-312Cross Ref: 12G226
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,482.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin and Sleeve Receptacle
FinishEpoxy Coat
Hp Rating1 hp
Hub Size1"
Hub StyleFeed Thru
Number Of Poles3.0
Number Of Wires2
Screw MaterialStainless Steel
Screw TypeCaptive Hex Head Slotted
Voltage125-250V
Cap TypeSpring Loaded Cap
Connection Orientation60° Elbow
Contact MaterialCopper
Current Rating20A
Face Diameter2.63"
FeaturesDelayed Action Construction: Insert Plug Partially Rotate Slide On Front Of Receptacle And Insert Plug Fully
Flange TypeNon Flanged
For Maximum Cable Diameter0.639"
For Minimum Cable Diameter0.538"
GfciYes
GroundingGrounded
Hazardous Location SpecificationClass I, Div 1 and 2, Group C, D
Horsepower Rating1 hp
Housing ColorGray
Housing MaterialMalleable Iron
Housing Material FinishEpoxy Powder Coated
Hub Diameter1"
Includes Mounting HardwareYes
Insulation MaterialFiberglass Reinforced Polyester
Ip RatingNot Rated
MarketIndustrial
Mounting Box EntryFeed Through
Nema Enclosure RatingNot Rated
Number Of Gangs2
PhaseSingle
Power Indicating LightNo
Resistance PropertiesCorrosion Resistant
Reverse ServiceNo
ShroudedYes
StandardsUL LISTED
Ul 94 Flammability RatingNot Rated
Voltage Rating125-250V AC/18V DC
Wire Connection TypeSpring Clamp Terminals

Shipping Info:

Ship weight (kg) 5.2425
Ship height (cm)27.43
Ship length (cm)39.88
Ship width (cm)34.8
HS code8536698000
Country of OriginMX

Product Variants

ProductModelHub SizeHub StyleNumber Of PolesNumber Of WiresHp RatingReverse ServiceGrounding StyleHousing MaterialPrice
APPLETON ELECTRIC CPS152-102GFI Receptacle Gfi 125v 20a 2w 3p 1/2 Hub Dead-end | AA4DNA 12G212 CPS152-102GFI1/2"Dead End3.021 hpNoNot ApplicableMalleable Iron€3,910.83
APPLETON ELECTRIC CPS152-111 Receptacle 125-250v 20a 2w 3p 1/2 Hub Feed-thru | AA4DNB 12G213 CPS152-1111/2"Feed Thru3.021 hp---€1,142.27
APPLETON ELECTRIC CPS152-112 Receptacle 125-250v 20a 2w 3p 1/2 Hub Feed-thru | AA4DNC 12G214 CPS152-1121/2"Feed Thru3.021 hp---€2,384.14
APPLETON ELECTRIC CPS152-112GFI Receptacle Gfi 125v 20a 2w 3p 1/2 Hub Feed-thru | AA4DND 12G215 CPS152-112GFI1/2"Feed Thru3.021 hp---€3,910.83
APPLETON ELECTRIC CPS152-201 Receptacle 125-250v 20a 2w 3p 3/4 Hub Dead-end | AA4DNE 12G216 CPS152-2013/4"Dead End3.021 hp---€1,142.27
APPLETON ELECTRIC CPS152-202 Receptacle 125-250v 20a 2w 3p 3/4 Hub Dead-end | AA4DNF 12G217 CPS152-2023/4"Dead End3.021 hp---€2,384.14
APPLETON ELECTRIC CPS152-202GFI Receptacle Gfi 125v 20a 2w 3p 3/4 Hub Dead-end | AA4DNG 12G218 CPS152-202GFI3/4"Dead End3.021 hp---€3,910.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CPS152-312 Pin and Sleeve Receptacle, 20 A, 125 to 250V AC/18V DC, 1 hp, Gray, Feed Through
€2,482.66 /unit