APPLETON ELECTRIC CPC4010480 Hazardous Lighting Fixture, 400W

Item: BJ9FHH Model: CPC4010480
Limited Availability
€5,736.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Lighting Fixture
ApprovalsCSA, UL
Ballast TypeIntegrated
Ballast Type:CONSTANT WATTAGE AUTOTRANSFORMER
Ballast/line Voltage:480 V
EnclosedNo
Enclosure:CLASS I DIV 1 AND 2 GROUP D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III
Family SeriesAppleton Light Fixtures, Code Master 2 HID Series
Fixture MaterialAluminum
GasketedNo
Globe Material:PRISMATIC GLASS
Guard Material:ELECTROSTATICALLY APPLIED EPOXY POWDER COATED COPPER FREE ALUMINUM
GuardedNo
Housing Finish:ELECTROSTATICALLY APPLIED EPOXY POWDER COATED
Housing Material:COPPER FREE ALUMINUM
Hub Size1 "
Hub Size - Fractional:1
Hub Size In Inch - Uom:in
Hub Size In Inch:1
Hub Size:1 INCH
Junction BoxNo
Lamp BaseMogul
Lamp IncludedNo
Lamp TypePulse Start Metal Halide
Lamp Type:PULSE START METAL HALIDE
Lamp Wattage:400 W
Marine RatedYes
MountingCeiling
Mounting:CEILING
Nema RatingNEMA 4X
Nominal Voltage480 VAC
Number Of Hubs:4
Power400 W
Product SeriesCode Master 2 HID
Reflector Type:ALZAK ALUMINUM/FIBERGLASS REINFORCED POLYESTER
StyleGlobe
Voltage480 VAC
Wet LocationsYes

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CFL150JBHBMT | BJ8ZNN CFL150JBHBMTCFL150JBHBMT€7,916.87
RFQ
APPLETON ELECTRIC CFL100SFMT | BJ8ZNR CFL100SFMTCFL100SFMT€7,283.77
RFQ
APPLETON ELECTRIC CFL150MTL | BJ8ZPB CFL150MTLCFL150MTL€5,443.64
RFQ
APPLETON ELECTRIC CFL250CAGMTL | BJ8ZPP CFL250CAGMTLCFL250CAGMTL€7,079.60
RFQ
APPLETON ELECTRIC CFL400CAGMT | BJ8ZPT CFL400CAGMTCFL400CAGMT€7,219.82
RFQ
APPLETON ELECTRIC CFL250MTLUP | BJ8ZPW CFL250MTLUPCFL250MTLUP€5,881.79
RFQ
APPLETON ELECTRIC CFL400G480 | BJ8ZPX CFL400G480CFL400G480€6,233.82
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CPC4010480 Hazardous Lighting Fixture, 400W
€5,736.97 /unit