APPLETON ELECTRIC CPB2575MT Hazardous Lighting Fixture, 250W

Item: BJ9FEX Model: CPB2575MT
Limited Availability
€5,184.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Lighting Fixture
ApprovalsCSA, UL
Ballast Type:MULTI TAP
Ballast/line Voltage:120/208/240/277 V
Enclosure:CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III
Family SeriesAppleton Light Fixtures
Globe Material:PRISMATIC GLASS
Guard Material:ELECTROSTATICALLY APPLIED EPOXY POWDER COATED COPPER FREE ALUMINUM
GuardedNo
Housing Finish:ELECTROSTATICALLY APPLIED EPOXY POWDER COATED
Housing Material:COPPER FREE ALUMINUM
Hub Size3/4 "
Hub Size - Fractional:3/4
Hub Size In Inch - Uom:in
Hub Size In Inch:.75
Hub Size:3/4 INCH
Lamp Type:PULSE START METAL HALIDE
Lamp Wattage:250 W
MountingBracket
Mounting:BRACKET
Nominal Voltage120 VAC, 208 VAC, 240 VAC, 277 VAC
Number Of Hubs:4
Power250 W
Reflector Type:ALZAK ALUMINUM/FIBERGLASS REINFORCED POLYESTER
StyleGlobe

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CFL150JBHBMT | BJ8ZNN CFL150JBHBMTCFL150JBHBMT€7,916.87
RFQ
APPLETON ELECTRIC CFL100SFMT | BJ8ZNR CFL100SFMTCFL100SFMT€7,283.77
RFQ
APPLETON ELECTRIC CFL150MTL | BJ8ZPB CFL150MTLCFL150MTL€5,443.64
RFQ
APPLETON ELECTRIC CFL250CAGMTL | BJ8ZPP CFL250CAGMTLCFL250CAGMTL€7,079.60
RFQ
APPLETON ELECTRIC CFL400CAGMT | BJ8ZPT CFL400CAGMTCFL400CAGMT€7,219.82
RFQ
APPLETON ELECTRIC CFL250MTLUP | BJ8ZPW CFL250MTLUPCFL250MTLUP€5,881.79
RFQ
APPLETON ELECTRIC CFL400G480 | BJ8ZPX CFL400G480CFL400G480€6,233.82
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CPB2575MT Hazardous Lighting Fixture, 250W
€5,184.12 /unit