APPLETON ELECTRIC CMLEDW253G5BHGC Hazardous Lighting Fixture, Wall, Power 250W

Item: BJ9EXL Model: CMLEDW253G5BHGC
Limited Availability
€7,356.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Lighting Fixture
ApprovalscCSAus, UL
Average Life:60000
Color Temperature5,000 °K
Color:Gray
EnclosedYes
Family SeriesAppleton Light Fixtures, CMLED Series
Fixture MaterialAluminum
Fixture Type:Explosionproof
GasketedYes
GuardedNo
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedYes
Lamp TypeLED
Lamp Type:LED
Lens MaterialGlass
Lumens20,600
Lumens:8.982k lm
Marine RatedYes
MountingWall
Mounting:Wall
Nema RatingNEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage347 VAC, 480 VAC
Power176 W
Power Sources:347-480 VAC
Product SeriesCMLED
Shape:Cylindrical
Standard:Class I Division 1, Class II Division 1, Class II Division II, Class III
StyleIndustrial
Temperature CodeT4, T4A, T5, T6
Type:Factory Sealed Luminaire
Voltage347~480 VAC
Wattage:250 W
Wet LocationsYes

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CMLEDS254D5BHGC | BJ9EDF CMLEDS254D5BHGCCMLEDS254D5BHGC€7,264.70
RFQ
APPLETON ELECTRIC CMLEDS254D5BH | BJ9EDH CMLEDS254D5BHCMLEDS254D5BH€6,943.60
RFQ
APPLETON ELECTRIC CMLEDS254D5BHCF | BJ9EDJ CMLEDS254D5BHCFCMLEDS254D5BHCF€6,760.92
RFQ
APPLETON ELECTRIC CMLEDS254D5BHC | BJ9EDM CMLEDS254D5BHCCMLEDS254D5BHC€7,185.93
RFQ
APPLETON ELECTRIC CMLEDS254D5BHF | BJ9EDQ CMLEDS254D5BHFCMLEDS254D5BHF€7,042.70
RFQ
APPLETON ELECTRIC CMLEDS254D5BUGF | BJ9EDR CMLEDS254D5BUGFCMLEDS254D5BUGF€6,462.83
RFQ
APPLETON ELECTRIC CMLEDS254D5BHGF | BJ9EDT CMLEDS254D5BHGFCMLEDS254D5BHGF€6,462.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CMLEDW253G5BHGC Hazardous Lighting Fixture, Wall, Power 250W
€7,356.21 /unit