APPLETON ELECTRIC CMLEDS155D5BHGF Hazardous Lighting Fixture, Power 150W

Item: BJ9EAE Model: CMLEDS155D5BHGF
Limited Availability
€5,758.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Lighting Fixture
ApprovalscCSAus, UL
Average Life:60000
Color Temperature5,000 °K
Color:Gray
EnclosedYes
Family SeriesAppleton Light Fixtures, CMLED Series
Fixture MaterialAluminum
Fixture Type:Explosionproof
GasketedYes
GuardedNo
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedYes
Lamp TypeLED
Lamp Type:LED
Lens MaterialGlass
Lumens20,600
Lumens:4.838k lm
Marine RatedYes
MountingWall
Mounting:Stanchion
Nema RatingNEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage347 VAC, 480 VAC
Power176 W
Power Sources:347-480 VAC
Product SeriesCMLED
Shape:Cylindrical
Standard:Class I Division 1, Class II Division 1, Class II Division II, Class III
StyleIndustrial
Temperature CodeT4, T4A, T5, T6
Type:Factory Sealed Luminaire
Voltage347~480 VAC
Wattage:150 W
Wet LocationsYes

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CMLEDS154D5BH | BJ9DYQ CMLEDS154D5BHCMLEDS154D5BH€4,817.23
RFQ
APPLETON ELECTRIC CMLEDS154D5BHC | BJ9DYR CMLEDS154D5BHCCMLEDS154D5BHC€5,822.84
RFQ
APPLETON ELECTRIC CMLEDS154D5BHCF | BJ9DYT CMLEDS154D5BHCFCMLEDS154D5BHCF€5,246.51
RFQ
APPLETON ELECTRIC CMLEDS154D5BHF | BJ9DYU CMLEDS154D5BHFCMLEDS154D5BHF€5,679.61
RFQ
APPLETON ELECTRIC CMLEDS154D5BHGF | BJ9DYV CMLEDS154D5BHGFCMLEDS154D5BHGF€4,948.40
RFQ
APPLETON ELECTRIC CMLEDS154D5BU | BJ9DYW CMLEDS154D5BUCMLEDS154D5BU€4,817.23
RFQ
APPLETON ELECTRIC CMLEDS154D5BUG | BJ9DYX CMLEDS154D5BUGCMLEDS154D5BUG€4,876.87
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CMLEDS155D5BHGF Hazardous Lighting Fixture, Power 150W
€5,758.37 /unit