APPLETON ELECTRIC CMLEDC402D5BUG Led Light Fixture, 400W, 3/4 Inch Hub

Item: BJ9DRR Model: CMLEDC402D5BUG
Limited Availability
€9,459.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight Fixture
ApprovalscCSAus, UL
Average Life:60000 hours
Color Temperature5,000 °K
Color:Gray
EnclosedYes
Equivalent Power400 W
Family SeriesAppleton Light Fixtures, CMLED Series
Fixture MaterialAluminum
Fixture Type:Explosionproof
GasketedYes
GuardedYes
Hub Size3/4 "
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedYes
Lamp TypeLED
Lamp Type:LED
Lens MaterialGlass
Lumens13,600
Lumens:13.732k lm
Marine RatedYes
MountingCeiling
Mounting:Pendant
Nema RatingNEMA 3R, NEMA 4X
Nominal Voltage120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC
Power101 W, 103 W, 98 W
Power Sources:120-277 VAC
Product SeriesCMLED
Shape:Cylindrical
Standard:Class I Division 1, Class II Division 1, Class II Division II, Class III
StyleIndustrial
Type:Factory Sealed Luminaire
Voltage125~300 VDC, 120~277 VAC
Wattage:400 W
Wet LocationsYes

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CMLEDC402D5BU | BJ9DRG CMLEDC402D5BUCMLEDC402D5BU€8,083.07
RFQ
APPLETON ELECTRIC CMLEDC402D5BUC | BJ9DRJ CMLEDC402D5BUCCMLEDC402D5BUC€8,440.81
RFQ
APPLETON ELECTRIC CMLEDC402D5BUCF | BJ9DRK CMLEDC402D5BUCFCMLEDC402D5BUCF€8,512.40
RFQ
APPLETON ELECTRIC CMLEDC402D5BUF | BJ9DRL CMLEDC402D5BUFCMLEDC402D5BUF€8,154.63
RFQ
APPLETON ELECTRIC CMLEDC402G5BU | BJ9DRN CMLEDC402G5BUCMLEDC402G5BU€8,083.07
RFQ
APPLETON ELECTRIC CMLEDC402D5BUGC | BJ9DRQ CMLEDC402D5BUGCCMLEDC402D5BUGC€8,500.42
RFQ
APPLETON ELECTRIC CMLEDC402D5BUGF | BJ9DRT CMLEDC402D5BUGFCMLEDC402D5BUGF€8,214.24
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CMLEDC402D5BUG Led Light Fixture, 400W, 3/4 Inch Hub
€9,459.45 /unit