APPLETON ELECTRIC CMLEDC172G5BHCF Led Light Fixture, 175W

Item: BJ9DKX Model: CMLEDC172G5BHCF
Limited Availability
€5,650.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight Fixture
ApprovalscCSAus, UL
Average Life:60000 hours
Color Temperature5,000 °K
Color:Gray
EnclosedYes
Family SeriesAppleton Light Fixtures, CMLED Series
Fixture MaterialAluminum
Fixture Type:Explosionproof
GasketedYes
GuardedNo
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedYes
Lamp TypeLED
Lamp Type:LED
Lens MaterialGlass
Lumens20,600
Lumens:6.294k lm
Marine RatedYes
MountingWall
Mounting:Pendant
Nema RatingNEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage347 VAC, 480 VAC
Power176 W
Power Sources:347-480 VAC
Product SeriesCMLED
Shape:Cylindrical
Standard:Class I Division 1, Class II Division 1, Class II Division II, Class III
StyleIndustrial
Temperature CodeT4, T4A, T5, T6
Type:Factory Sealed Luminaire
Voltage347~480 VAC
Wattage:175 W
Wet LocationsYes

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CMLEDC172D5BHCF | BJ9DKC CMLEDC172D5BHCFCMLEDC172D5BHCF€5,650.50
RFQ
APPLETON ELECTRIC CMLEDC172D5BH | BJ9DKG CMLEDC172D5BHCMLEDC172D5BH€6,048.68
RFQ
APPLETON ELECTRIC CMLEDC172D5BHC | BJ9DKH CMLEDC172D5BHCCMLEDC172D5BHC€6,291.01
RFQ
APPLETON ELECTRIC CMLEDC172D5BHG | BJ9DKJ CMLEDC172D5BHGCMLEDC172D5BHG€6,127.45
RFQ
APPLETON ELECTRIC CMLEDC172D5BHF | BJ9DKK CMLEDC172D5BHFCMLEDC172D5BHF€5,292.74
RFQ
APPLETON ELECTRIC CMLEDC172D5BUC | BJ9DKL CMLEDC172D5BUCCMLEDC172D5BUC€5,578.93
RFQ
APPLETON ELECTRIC CMLEDC172G5BH | BJ9DKN CMLEDC172G5BHCMLEDC172G5BH€5,221.21
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CMLEDC172G5BHCF Led Light Fixture, 175W
€5,650.50 /unit