APPLETON ELECTRIC CMLEDC153G5BHC Led Light Fixture, 150W, 1 Inch Hub

Item: BJ9DKB Model: CMLEDC153G5BHC
Limited Availability
€5,054.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight Fixture
ApprovalscCSAus, UL
Average Life:60000 hours
Color Temperature5,000 °K
Color:Gray
EnclosedYes
Family SeriesAppleton Light Fixtures, CMLED Series
Fixture MaterialAluminum
Fixture Type:Explosionproof
GasketedYes
GuardedNo
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedYes
Lamp TypeLED
Lamp Type:LED
Lens MaterialGlass
Lumens20,600
Lumens:4.838k lm
Marine RatedYes
MountingWall
Mounting:Pendant
Nema RatingNEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage347 VAC, 480 VAC
Power176 W
Power Sources:347-480 VAC
Product SeriesCMLED
Shape:Cylindrical
Standard:Class I Division 1, Class II Division 1, Class II Division II, Class III
StyleIndustrial
Temperature CodeT4, T4A, T5, T6
Type:Factory Sealed Luminaire
Voltage347~480 VAC
Wattage:150 W
Wet LocationsYes

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CMLED15G5BUF | BJ9CLW CMLED15G5BUFCMLED15G5BUF€4,245.13
RFQ
APPLETON ELECTRIC CMLED15G5BHF | BJ9CLZ CMLED15G5BHFCMLED15G5BHF€4,245.13
RFQ
APPLETON ELECTRIC CMLEDC152D5BH | BJ9DGT CMLEDC152D5BHCMLEDC152D5BH€4,696.52
RFQ
APPLETON ELECTRIC CMLEDC152D5BHC | BJ9DGV CMLEDC152D5BHCCMLEDC152D5BHC€5,054.25
RFQ
APPLETON ELECTRIC CMLEDC152D5BHGC | BJ9DGW CMLEDC152D5BHGCCMLEDC152D5BHGC€5,113.86
RFQ
APPLETON ELECTRIC CMLEDC152D5BHGF | BJ9DGX CMLEDC152D5BHGFCMLEDC152D5BHGF€4,827.66
RFQ
APPLETON ELECTRIC CMLEDC152D5BHCF | BJ9DGZ CMLEDC152D5BHCFCMLEDC152D5BHCF€5,125.81
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CMLEDC153G5BHC Led Light Fixture, 150W, 1 Inch Hub
€5,054.25 /unit