APPLETON ELECTRIC CMLEDC102G5BUC Led Light Fixture, 100W, 3/4 Inch Hub Size, With Guard

Item: BJ9DFJ Model: CMLEDC102G5BUC
Limited Availability
€4,875.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight Fixture
ApprovalscCSAus, UL
Average Life:60000 hours
Color Temperature5,000 °K
Color:Gray
EnclosedYes
Equivalent Power100 W
Family SeriesAppleton Light Fixtures, CMLED Series
Fixture MaterialAluminum
Fixture Type:Explosionproof
GasketedYes
GuardedNo
Hub Size3/4 "
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedYes
Lamp TypeLED
Lamp Type:LED
Lens MaterialGlass
Lumens3,700
Lumens:3.967k lm
Marine RatedYes
MountingCeiling
Mounting:Pendant
Nema RatingNEMA 3R, NEMA 4X
Nominal Voltage120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC
Power30 W, 31 W
Power Sources:120-277 VAC
Product SeriesCMLED
Shape:Cylindrical
Standard:Class I Division 1, Class II Division 1, Class II Division II, Class III
StyleIndustrial
Type:Factory Sealed Luminaire
Voltage125~300 VDC, 120~277 VAC
Wattage:100 W
Wet LocationsYes

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CMLED10G5BUF | BJ9CLN CMLED10G5BUFCMLED10G5BUF€4,066.26
RFQ
APPLETON ELECTRIC CMLED10G5BHF | BJ9CLQ CMLED10G5BHFCMLED10G5BHF€4,339.84
RFQ
APPLETON ELECTRIC CMLEDC102D5BHG | BJ9DEE CMLEDC102D5BHGCMLEDC102D5BHG€4,577.26
RFQ
APPLETON ELECTRIC CMLEDC102D5BHF | BJ9DEH CMLEDC102D5BHFCMLEDC102D5BHF€4,589.18
RFQ
APPLETON ELECTRIC CMLEDC102D5BHCF | BJ9DEJ CMLEDC102D5BHCFCMLEDC102D5BHCF€4,946.94
RFQ
APPLETON ELECTRIC CMLEDC102D5BH | BJ9DEK CMLEDC102D5BHCMLEDC102D5BH€4,517.65
RFQ
APPLETON ELECTRIC CMLEDC102D5BHGC | BJ9DEM CMLEDC102D5BHGCCMLEDC102D5BHGC€5,158.14
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CMLEDC102G5BUC Led Light Fixture, 100W, 3/4 Inch Hub Size, With Guard
€4,875.38 /unit