APPLETON ELECTRIC CMLEDC102G5BHCF Led Light Fixture, 100W, With Guard And Fuse

Item: BJ9DFD Model: CMLEDC102G5BHCF
Limited Availability
€4,946.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight Fixture
ApprovalscCSAus, UL
Average Life:60000 hours
Color Temperature5,000 °K
Color:Gray
EnclosedYes
Family SeriesAppleton Light Fixtures, CMLED Series
Fixture MaterialAluminum
Fixture Type:Explosionproof
GasketedYes
GuardedNo
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedYes
Lamp TypeLED
Lamp Type:LED
Lens MaterialGlass
Lumens20,600
Lumens:3.967k lm
Marine RatedYes
MountingWall
Mounting:Pendant
Nema RatingNEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage347 VAC, 480 VAC
Power176 W
Power Sources:347-480 VAC
Product SeriesCMLED
Shape:Cylindrical
Standard:Class I Division 1, Class II Division 1, Class II Division II, Class III
StyleIndustrial
Temperature CodeT4, T4A, T5, T6
Type:Factory Sealed Luminaire
Voltage347~480 VAC
Wattage:100 W
Wet LocationsYes

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CMLED10G5BUF | BJ9CLN CMLED10G5BUFCMLED10G5BUF€4,066.26
RFQ
APPLETON ELECTRIC CMLED10G5BHF | BJ9CLQ CMLED10G5BHFCMLED10G5BHF€4,339.84
RFQ
APPLETON ELECTRIC CMLEDC102D5BHG | BJ9DEE CMLEDC102D5BHGCMLEDC102D5BHG€4,577.26
RFQ
APPLETON ELECTRIC CMLEDC102D5BHF | BJ9DEH CMLEDC102D5BHFCMLEDC102D5BHF€4,589.18
RFQ
APPLETON ELECTRIC CMLEDC102D5BHCF | BJ9DEJ CMLEDC102D5BHCFCMLEDC102D5BHCF€4,946.94
RFQ
APPLETON ELECTRIC CMLEDC102D5BH | BJ9DEK CMLEDC102D5BHCMLEDC102D5BH€4,517.65
RFQ
APPLETON ELECTRIC CMLEDC102D5BHGC | BJ9DEM CMLEDC102D5BHGCCMLEDC102D5BHGC€5,158.14
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CMLEDC102G5BHCF Led Light Fixture, 100W, With Guard And Fuse
€4,946.94 /unit