APPLETON ELECTRIC CMLED25G5BH Led, Codemaster, 347-480V, 250W

Item: BJ9CMH Model: CMLED25G5BH
Limited Availability
€5,687.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Light
ApprovalscCSAus, UL
Color Temperature5,000 °K
EnclosedYes
Family SeriesAppleton Light Fixtures, CMLED Series
Fixture MaterialAluminum
GasketedYes
GuardedNo
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedYes
Lamp TypeLED
Lens MaterialGlass
Lumens20,600
Marine RatedYes
MountingWall
Nema RatingNEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage347 VAC, 480 VAC
Power176 W
Product SeriesCMLED
StyleIndustrial
Temperature CodeT4, T4A, T5, T6
Voltage347~480 VAC
Wet LocationsYes

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CMLED25G5BH Led, Codemaster, 347-480V, 250W
€5,687.99 /unit