APPLETON ELECTRIC CLC1010MT | BJ9BUW

APPLETON ELECTRIC CLC1010MT

Item: BJ9BUW Model: CLC1010MT
Limited Availability
€4,350.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApprovalsCSA, UL
Ballast TypeIntegrated
EnclosedNo
Family SeriesAppleton Light Fixtures, Code Master 2 HID Series
Fixture MaterialAluminum
GasketedNo
GuardedNo
Hub Size1 "
Junction BoxNo
Lamp BaseMogul
Lamp IncludedNo
Lamp TypeHigh Pressure Sodium
Marine RatedYes
MountingCeiling
Nema RatingNEMA 4X
Nominal Voltage120 VAC, 208 VAC, 240 VAC, 277 VAC
Power100 W
Product SeriesCode Master 2 HID
StyleGlobe
Voltage120-277 VAC
Wet LocationsYes

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CLC1010MT
€4,350.76 /unit