Item | Hazardous Lighting Fixture |
Ambient Temperature Range: | 161 - 165 DEG C |
Application: | For Use In Chemical And Petrochemical Plants Such As Manufacturers Of Plastics, Paints And Thinners, In Refineries And In Other Areas Where Ignitable Vapors, Dust, Moisture And Corrosive Elements May Be Present, Outdoor Saltwater Locations And For Other Wet Locations, For Use with Threaded Metal Conduit |
Approvals | CSA, UL |
Ballast Quantity: | 1 |
Ballast Type | Integrated |
Ballast Type: | Super Constant Wattage Autotransformer (S. C.W.A.) |
Enclosed | Yes |
Family Series | Appleton Light Fixtures, Code Master Jr HID Series |
Fixture Material | Aluminum |
Fixture Type: | 25 DEG Stanchion |
Fixture Wattage: | 175 WTT |
Gasketed | Yes |
Guarded | No |
Height: | 16.88 in |
Housing Finish: | Epoxy Powder Coat |
Housing Material: | Copperfree (4/10 Of 1 PCT Maximum) Aluminum |
Hub Size | 1-1/2 " |
Junction Box | No |
Lamp Base | Medium |
Lamp Type | Pulse Start Metal Halide |
Lamp Type: | 175 WTT M152 14000 LM Medium Pulse Start Metal Halide |
Lamp Wattage: | 175 WTT |
Lens Material | Glass |
Marine Rated | Yes |
Material: | Copperfree (4/10 Of 1 PCT Maximum) Aluminum Ballast Body And Guard, Sand-Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Stanchion Mounting Hood |
Max Lamp Size | M152 |
Mounting | Stanchion |
Nema Rating | NEMA 4X |
Nominal Voltage | 480 VAC |
Number Of Lamps: | 1 |
Power | 175 W |
Product Series | Code Master Jr HID |
Standard: | NEC: Class I, Division 1 And 2, Class III; CSA: Class I, Division 1 And 2, Class III, Type 4X, Exd IIB + H2; UL 1598, 844, E10444; CSA C22.2 No.250, C22.2 No.137, 025428 |
Style | Globe |
Temperature Range: | 90 DEG C Supply Wire |
Type: | Factory Sealed HID Luminaire Without Guard |
Voltage | 480 VAC |
Voltage Rating: | 480 V |
Wet Locations | Yes |
Width: | 16.25 in |