APPLETON ELECTRIC CJLSB15150GMT | BJ9BHV

APPLETON ELECTRIC CJLSB15150GMT Hazardous Lighting Fixture, 150W

Item: BJ9BHV Model: CJLSB15150GMT
Limited Availability
€4,211.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Lighting Fixture
Approval:UL 595, UL 844, UL 1572
ApprovalsCSA, UL
Ballast TypeIntegrated
Ballast Type:MULTI TAP, HX-HPF
Ballast/line Voltage:120/208/240/277 V
EnclosedYes
Enclosure:CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 GROUP E, CLASS II DIV 1 AND 2 GROUP F G, CLASS III
Family SeriesAppleton Light Fixtures, Code Master Jr HID Series
Fixture MaterialAluminum
GasketedYes
Globe Material:HEAT AND IMPACT RESISTANT PRISMATIC GLASS
Guard Material:COPPER FREE ALUMINUM
GuardedYes
Housing Finish:EPOXY POWDER COATED
Housing Material:COPPER FREE ALUMINUM
Hub Size1-1/2 "
Hub Size - Fractional:1-1/2
Hub Size In Inch - Uom:in
Hub Size In Inch:1.5
Hub Size:1-1/2 INCH
Junction BoxNo
Lamp BaseMedium
Lamp TypeHigh Pressure Sodium
Lamp Type:MEDIUM BASE HIGH PRESSURE SODIUM
Lamp Wattage:150 W
Lens MaterialGlass
Marine RatedYes
Max Lamp SizeS55
MountingStanchion
Mounting:25 DEG STANCHION
Nema RatingNEMA 4X
Nominal Voltage120 VAC, 208 VAC, 240 VAC, 277 VAC
Number Of Hubs:1
Power150 W
Product SeriesCode Master Jr HID
StyleGlobe
Voltage120-277 VAC
Wet LocationsYes

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CFL150JBHBMT | BJ8ZNN CFL150JBHBMTCFL150JBHBMT€7,916.87
RFQ
APPLETON ELECTRIC CFL100SFMT | BJ8ZNR CFL100SFMTCFL100SFMT€7,283.77
RFQ
APPLETON ELECTRIC CFL150MTL | BJ8ZPB CFL150MTLCFL150MTL€5,443.64
RFQ
APPLETON ELECTRIC CFL250CAGMTL | BJ8ZPP CFL250CAGMTLCFL250CAGMTL€7,079.60
RFQ
APPLETON ELECTRIC CFL400CAGMT | BJ8ZPT CFL400CAGMTCFL400CAGMT€7,219.82
RFQ
APPLETON ELECTRIC CFL250MTLUP | BJ8ZPW CFL250MTLUPCFL250MTLUP€5,881.79
RFQ
APPLETON ELECTRIC CFL400G480 | BJ8ZPX CFL400G480CFL400G480€6,233.82
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CJLSB15150GMT Hazardous Lighting Fixture, 150W
€4,211.99 /unit