APPLETON ELECTRIC CG90100125 Cord Connector, 90 Deg Male Type, 1-1/4 Inch Thread Size

Item: BJ9AGR Model: CG90100125
Limited Availability
€60.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Connector
Angle90 Degrees
ApprovalsCSA, UL
Cable Diameter (in)1-1.13 "
Cable Diameter (mm)25.4-28.58 mm
Cable StyleRound
CompositionMetallic
Family SeriesAppleton Cable Entries, CG Series
Grip TypeBushing Grip with Strain Relief
Hazardous RatedNo
Hub Size1-1/4 NPT
MaterialAluminum
Maximum Cable Diameter (in)1.125 "
Maximum Cable Diameter (mm)28.58 mm
Minimum Cable Diameter (in)1 "
Minimum Cable Diameter (mm)25.4 mm
Nema RatingNEMA 3R
Number Of Cables1
Product SeriesCG
Split FrameNo

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CG90100100 | BJ9AGM CG90100100CG90100100€58.21
RFQ
APPLETON ELECTRIC CG90112125 | BJ9AGU CG90112125CG90112125€60.97
RFQ
APPLETON ELECTRIC CG90100100S | BJ9AGV CG90100100SCG90100100S€113.91
RFQ
APPLETON ELECTRIC CG901238S | BJ9AGW CG901238SCG901238S€31.64
RFQ
APPLETON ELECTRIC CG90112125S | BJ9AGX CG90112125SCG90112125S€59.80
RFQ
APPLETON ELECTRIC CG901250S | BJ9AGY CG901250SCG901250S€15.87
RFQ
APPLETON ELECTRIC CG90100125S | BJ9AGZ CG90100125SCG90100125S€59.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CG90100125 Cord Connector, 90 Deg Male Type, 1-1/4 Inch Thread Size
€60.97 /unit