APPLETON ELECTRIC CG125125 Cord Connector 1-1/4 Inch, Aluminium

Item: BJ8ZYE Model: CG125125
Limited Availability
€35.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Connector
AngleStraight
ApprovalsCSA, UL
Cable Diameter (in)1.25-1.38 "
Cable Diameter (mm)31.75-34.93 mm
Cable StyleRound
CompositionMetallic
Family SeriesAppleton Cable Entries, CG Series
Grip TypeBushing Grip with Strain Relief
Hazardous RatedNo
Hub Size1-1/4 NPT
MaterialAluminum
Maximum Cable Diameter (in)1.375 "
Maximum Cable Diameter (mm)34.93 mm
Minimum Cable Diameter (in)1.25 "
Minimum Cable Diameter (mm)31.75 mm
Nema RatingNEMA 3R
Number Of Cables1
Product SeriesCG
Split FrameNo

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CG0625 | BJ8ZWW CG0625CG0625€8.78
RFQ
APPLETON ELECTRIC CG112125 | BJ8ZXC CG112125CG112125€35.88
RFQ
APPLETON ELECTRIC CG100100 | BJ8ZXE CG100100CG100100€35.89
RFQ
APPLETON ELECTRIC CG100125 | BJ8ZXF CG100125CG100125€35.88
RFQ
APPLETON ELECTRIC CG115150 | BJ8ZXR CG115150CG115150€47.77
RFQ
APPLETON ELECTRIC CG115150S | BJ8ZXU CG115150SCG115150S€48.21
RFQ
APPLETON ELECTRIC CG1238 | BJ8ZYA CG1238CG1238€8.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CG125125 Cord Connector 1-1/4 Inch, Aluminium
€35.88 /unit