APPLETON ELECTRIC CERI6023 | BJ8ZGU

APPLETON ELECTRIC CERI6023 Receptacle Interior, 2W, 3 Pole 60A

Item: BJ8ZGU Model: CERI6023
Limited Availability
€763.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle Interior
ApprovalsCSA, UL
Built-in Strain ReliefYes
Case MaterialMetallic
Connection DescriptionExplosionproof
Connection TypeReceptacle
Current Rating60 A
Family SeriesAppleton Plugs & Receptacles, CES/CESD Series
Lockout-tagoutNo
Number Of Poles3
Number Of Wires2
Product SeriesCES/CESD
Terminal TypeScrew
Voltage125 V, 250 V

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CERI6023 Receptacle Interior, 2W, 3 Pole 60A
€763.71 /unit