APPLETON ELECTRIC C28 Conduit Body, 3/4 Inch Hub

Item: BJ8ZEL Model: C28
Limited Availability
€38.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Box
Access Opening:Side
Approval:UL 514A/B, CSA C22.2, NEC, CEC
ApprovalsCSA, UL
CompositionGrayloy-Iron
Conduit TypeIMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Configuration:C
Connection TypeThreaded
Cover IncludedNo
Cover Type:Zinc Electroplated Chromate Epoxy Powder Coated Gray Cast Iron Alloy
Family SeriesAppleton Conduit Outlet Bodies, FM8 Series
Form Type:Form 8
Gasket IncludedNo
Hazardous RatedYes
Hub Location:Straight
Hub Size:3/4 Inch
Installation:Threaded
Material:Zinc Electroplated Chromate Epoxy Powder Coated Gray Iron (Body), Neoprene (Gasket), Stainless Steel Cover (Screw)
Number Of Hubs2
Number Of Hubs:2
Product SeriesFM8
ShapeC
Size:6.56 Inch Length x 1.66 Inch Width x 1.69 Inch Height
StyleThreaded Iron
Trade Size (in)3/4 "
Used On:IMC/Rigid Conduit

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC C28 Conduit Body, 3/4 Inch Hub
€38.73 /unit