APPLETON ELECTRIC BR500400 Bell Reducer Coupling, 5 X 4 Inch Size

Item: BJ8ZAJ Model: BR500400
Limited Availability
€372.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBell Reducer
ApprovalsCSA, UL
CompositionMetallic
Connection TypeFemale/Female
Enclosure:CLASS I GROUP C D, CLASS II GROUP E F G, CLASS III
End Style:BELLED
Family SeriesAppleton Fittings
Hazardous RatedYes
Internal Thread5 "
Internal Thread #24 "
Large End Trade Size:5 INCH
MaterialMalleable Iron
Material:ZINC ELECTROPLATED DICHROMATE EPOXY POWDER COATED MALLEABLE IRON
Small End Trade Size:4 INCH

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC BR500400 Bell Reducer Coupling, 5 X 4 Inch Size
€372.72 /unit