APPLETON ELECTRIC ARI3023 Receptacle Box, 2 Wire, 3 Pole

Item: BJ8YCY Model: ARI3023
Limited Availability
€282.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle Box
Connection TypeReceptacle
Current Rating30 A
Current Rating:30 AMPERE
Family SeriesAppleton Plugs & Receptacles
Frequency50-400 Hz
Grounding Style:2, SHELL, EXTRA POLE
Number Of Poles3
Number Of Poles:3
Number Of Wires2
Number Of Wires:2
Type:RECEPTACLE
Voltage600 V
Voltage Rating:600 VAC AT 50 TO 400 HZ, 250 VDC

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC ADJA1034150P4RS | BJ8RRN ADJA1034150P4RSADJA1034150P4RS€1,406.13
RFQ
APPLETON ELECTRIC ADJA1034200RS | BJ8RRT ADJA1034200RSADJA1034200RS€1,296.72
RFQ
APPLETON ELECTRIC ADJA1034200P4RS | BJ8RRZ ADJA1034200P4RSADJA1034200P4RS€1,352.10
RFQ
APPLETON ELECTRIC ADJA1044150P4RS | BJ8RTD ADJA1044150P4RSADJA1044150P4RS€1,333.65
RFQ
APPLETON ELECTRIC ADJA20044200P4 | BJ8RUC ADJA20044200P4ADJA20044200P4€2,581.09
RFQ
APPLETON ELECTRIC ADJA20044250RS | BJ8RUL ADJA20044250RSADJA20044250RS€3,494.13
RFQ
APPLETON ELECTRIC ADJA20044250P4 | BJ8RUP ADJA20044250P4ADJA20044250P4€2,600.53
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC ARI3023 Receptacle Box, 2 Wire, 3 Pole
€282.68 /unit