APPLETON ELECTRIC ARC40023ERS Connector Body, 3 Wires, 3 Poles, 400A

Item: BJ8YBA Model: ARC40023ERS
Limited Availability
€5,461.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector Body
ApprovalsCSA, UL
Aux/pilot ContactsNone
Built-in Strain ReliefNo
Case MaterialMetallic
Connection DescriptionStraight
Connection TypePlug
Current Rating400 A
Current Rating:400 AMPERE
Family SeriesAppleton Plugs & Receptacles, Powertite Series
Frequency50-400 Hz
Grounding Style:2, SHELL, EXTRA POLE
Lockout-tagoutNo
Material:EPOXY POWDER COATED COPPER FREE ALUMINUM
Maximum Cable Outer Diameter:2.5 INCH
Minimum Cable Outer Diameter:1.875 INCH
Number Of Poles3
Number Of Poles:2
Number Of Wires2
Number Of Wires:3
Product SeriesPowertite
Temperature Range (f)-13-104 °F
Terminal TypeSolder
Type:CIRCUIT BREAKING, COMPRESSOR, MOTOR GENERATOR UNIT, POLARIZED, PUMP, REVERSE SERVICE, WELDING
Voltage600 V
Voltage Rating:600 VAC AT 50 TO 400 HZ/250 VDC
Wire Size1000 MCM, 400 MCM, 500 MCM, 600 MCM, 750 MCM
Wire Size Range400-1,000 MCM

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC ARC40023ERS Connector Body, 3 Wires, 3 Poles, 400A
€5,461.10 /unit