Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC APP870IGSA Cover With Gasket 2-1/2 And 3 Inch Aluminium Fm7 | AA2QBW 10Y662

APPLETON ELECTRIC APP870IGSA Cover for Conduit Access Fitting, 2 1/2 and 3 Inch Trade, Aluminum, Screw In

Item: AA2QBW Model: APP870IGSACross Ref: 10Y662
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover
DesignClip On
Hazardous Location ClassYes
Hub Size2 1/2", 3"
MaterialStamped Aluminum

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)3.81
Ship length (cm)22.86
Ship width (cm)10.92
HS code7616995090
Country of OriginUS

Product Variants

ProductModelMaterialHub SizeDesignHazardous Location ClassPrice
APPLETON ELECTRIC APP170IG Cover With Gasket 1/2 Inch Steel Fm7 | AA2QBG 10Y649 APP170IGStamped Steel1/2"Clip OnYes€15.81
APPLETON ELECTRIC APP170IGSA Cover With Gasket 1/2 Inch Aluminium Fm7 | AA2QBH 10Y650 APP170IGSAStamped Aluminum1/2"Clip OnYes€17.41
APPLETON ELECTRIC APP270IG Cover With Gasket 3/4in Steel Fm7 | AA2QBJ 10Y651 APP270IGStamped Steel3/4"Clip OnYes€17.60
APPLETON ELECTRIC APP270IGSA Cover With Gasket 3/4in Aluminium Fm7 | AA2QBK 10Y652 APP270IGSAStamped Aluminum3/4"Clip OnYes€20.24
APPLETON ELECTRIC APP370IG Cover With Gasket 1 Inch Steel Fm7 | AA2QBL 10Y653 APP370IGStamped Steel1"Clip OnYes€23.84
APPLETON ELECTRIC APP370IGSA Cover With Gasket 1 Inch Aluminium Fm7 | AA2QBM 10Y654 APP370IGSAStamped Aluminum1"Clip OnYes€26.18
APPLETON ELECTRIC APP470IG Cover With Gasket 1-1/4in Steel Fm7 | AA2QBN 10Y655 APP470IGStamped Steel1 1/4"Clip OnYes€29.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC APP870IGSA Cover for Conduit Access Fitting, 2 1/2 and 3 Inch Trade, Aluminum, Screw In
€75.79 /unit