APPLETON ELECTRIC API40134 | BJ8WRN

APPLETON ELECTRIC API40134 Plug, 400A, 3 Wire, 4 Pole

Item: BJ8WRN Model: API40134
Limited Availability
€4,567.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Aux/pilot ContactsNone
Connection DescriptionStraight
Connection TypePlug
Current Rating400 A
Current Rating:400 AMPERE
Family SeriesAppleton Plugs & Receptacles, Powertite Series
Frequency50-400 Hz
Grounding Style:2, SHELL, EXTRA POLE
Number Of Poles4
Number Of Poles:4
Number Of Wires3
Number Of Wires:3
Product SeriesPowertite
Type:PLUG
Voltage250 V, 600 V
Voltage Rating:600 VAC AT 50 TO 400 HZ, 250 VDC

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC API40134 Plug, 400A, 3 Wire, 4 Pole
€4,567.91 /unit