APPLETON ELECTRIC AP40123G Plug, 400A, 2 Wire, 3 Pole

Item: BJ8WQA Model: AP40123G
Limited Availability
€6,267.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
ApprovalsCSA, UL
Aux/pilot ContactsNone
Built-in Strain ReliefNo
Case MaterialMetallic
Connection DescriptionStraight
Connection TypePlug
Constructional Feature:RAIN TIGHT
Current Rating400 A
Current Rating:400 AMPERE
Family SeriesAppleton Plugs & Receptacles, Powertite Series
Frequency50-400 Hz
Grounding Style:2, SHELL, EXTRA POLE
Lockout-tagoutNo
Material:EPOXY POWDER COATED COPPER FREE ALUMINUM
Maximum Cable Outer Diameter:3.5 INCH
Minimum Cable Outer Diameter:3 INCH
Number Of Poles3
Number Of Poles:3
Number Of Wires2
Number Of Wires:2
Product SeriesPowertite
Temperature Range (f)-13-104 °F
Terminal TypeSolder
Type:POLARIZED
Voltage600 V
Voltage Rating:600 VAC 1 PHASE, 250 VDC
Wire Size1000 MCM, 400 MCM, 500 MCM, 600 MCM, 750 MCM
Wire Size Range400-1,000 MCM

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC AP40123G Plug, 400A, 2 Wire, 3 Pole
€6,267.73 /unit