APPLETON ELECTRIC AP40044E Plug, 400A, 4 Wire, 4 Pole

Item: BJ8WPQ Model: AP40044E
Limited Availability
€3,433.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Approval:UL 1682/1689/50E, CSA C22.2
ApprovalsCSA, UL
Aux/pilot ContactsNone
Built-in Strain ReliefNo
Case MaterialMetallic
Connection DescriptionStraight
Connection TypePlug
Constructional Feature:Raintight
Current Rating400 A
Current Rating:400 Ampere
Family SeriesAppleton Plugs & Receptacles, Powertite Series
Frequency50-400 Hz
Grounding Style:1, Shell
Lockout-tagoutNo
Material:Epoxy Powder Coated Copper Free Aluminum
Maximum Cable Outer Diameter:2.5 Inch
Minimum Cable Outer Diameter:1.875 Inch
Number Of Poles4
Number Of Poles:4
Number Of Wires4
Number Of Wires:4
Product SeriesPowertite
Temperature Range (f)-13-104 °F
Terminal TypeSolder
Type:Compressor, Motor Generator Unit, Polarized, Pump, Welding, Spring Door
Voltage600 V
Voltage Rating:600 VAC 3-Phase, 250 VDC
Wire Size1000 MCM, 400 MCM, 500 MCM, 600 MCM, 750 MCM
Wire Size Range400-1,000 MCM

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC AP40044E Plug, 400A, 4 Wire, 4 Pole
€3,433.90 /unit