APPLETON ELECTRIC AMLHL2WG5BUFS Amled High Lumen Floodlight, 30K Lumens

Item: BJ8WGM Model: AMLHL2WG5BUFS
Limited Availability
€8,575.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloodlight
ApprovalsCSA, UL
Average Life:60000 HR
Color Temperature3,000 °K
Color:Bronze
EnclosedYes
Family SeriesAppleton Light Fixtures, AMLH Series
Fixture MaterialAluminum
GasketedYes
GuardedNo
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedYes
Lamp TypeLED
Lamp Type:LED
Lens MaterialGlass
Lumens25,500
Lumens:30k lm
Marine RatedNo
MountingWall
Mounting:Yoke
Nema RatingNEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC
Number Of Bulbs/unit:104
Power215 W
Product SeriesAMLH
Shape:Rectangular
Size:18.67x15.94x5.13 IN
Standard:NEC/CEC, IECEx, ATEX
StyleFlood
Temperature CodeT3, T3C, T4, T5, T6
Type:Hazardous
Voltage120~277 VAC;170~300 VDC
Voltage Rating:120-277Vac 50/60Hz, 170-300Vdc
Wattage:225 W
Wet LocationsYes

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC AMLHL2WG5BUFS Amled High Lumen Floodlight, 30K Lumens
€8,575.74 /unit