APPLETON ELECTRIC AMLGL7WG7BHF Led Floodlight, Hazardous Location, Clear Glass, 7X6 Inch Size, 15K Lumens

Item: BJ8WAX Model: AMLGL7WG7BHF
Limited Availability
€4,591.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloodlight
ApprovalsCSA, UL
Average Life:60000 HR
Color Temperature3,000 °K
Color:Bronze
EnclosedYes
Family SeriesAppleton Light Fixtures, Areamaster G2 LED Series
Fixture MaterialAluminum
GasketedYes
GuardedNo
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedYes
Lamp TypeLED
Lamp Type:LED
Lens MaterialGlass
Lumens20,600
Lumens:15k lm
Marine RatedYes
MountingWall
Mounting:Yoke
Nema RatingNEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage347 VAC, 480 VAC
Number Of Bulbs/unit:52
Power176 W
Product SeriesAreamaster G2 LED
Shape:Rectangular
Size:12.94x16.28x5.05 IN
Standard:NEC/CEC, IECEx, ATEX
StyleFlood
Temperature CodeT4, T4A, T5, T6
Type:Hazardous
Voltage347~480 VAC
Voltage Rating:347-480Vac 50/60Hz
Wattage:110 W
Wet LocationsYes

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC AMLGL7WG7BHF Led Floodlight, Hazardous Location, Clear Glass, 7X6 Inch Size, 15K Lumens
€4,591.63 /unit