APPLETON ELECTRIC ALB1550G Bracket Fixture

Item: BJ8VNY Model: ALB1550G
Limited Availability
€1,724.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFixture Unit
Approval:UL 844, UL 1571
ApprovalsCSA, UL
Enclosure:CLASS I DIV 1 GROUP C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III
Family SeriesAppleton Light Fixtures, A-51 Series
Fixture MaterialAluminum
Globe Material:HEAT/IMPACT RESISTANT PRISMATIC GLASS
Guard Finish:EPOXY CLAD DOUBLE COATED
Guard Material:COPPER FREE ALUMINUM
Housing Finish:EPOXY CLAD DOUBLE COATED
Housing Material:COPPER FREE ALUMINUM
Hub Size1
Hub Size - Fractional:1/2
Hub Size In Inch - Uom:in
Hub Size In Inch:.5
Hub Size:1/2 INCH
Lamp IncludedYes
Lamp TypeIncandescent
Lamp Type:A23/PS25
Lamp Wattage:150 TO 300 W
Mounting:LONG BRACKET
Number Of Hubs:4
Number Of Plugs:3
Power150-300 W
Product SeriesA-51
Reflector Type:NATURAL FINISHED ALZAK[R] ALUMINUM
StyleGlobe

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC ALB1550G Bracket Fixture
€1,724.66 /unit