APPLETON ELECTRIC AJBEW153707 | BJ8VLC

APPLETON ELECTRIC AJBEW153707 Explosion Proof Junction Box

Item: BJ8VLC Model: AJBEW153707
Limited Availability
€17,564.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJunction Box
Approval:UL 886, CSA C22.2
ApprovalsCSA, UL
Body Finish:SHOT BLAST
Body Material:SAND CAST COPPER FREE ALUMINUM
CompositionMetallic
Cover DesignHinged
Cover Finish:SHOT BLAST
Cover Material:SAND CAST COPPER FREE ALUMINUM
Cover Type:BOLT ON, HINGE
Enclosure:CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G
Family SeriesAppleton Enclosures, AJBEW Series
Hub Size:4 INCH
Inner Size:37.25 INCH L X 15.63 INCH W X 7.44 INCH D
Latching MechanismScrews
MaterialAluminum
Mounting:VERTICAL/HORIZONTAL WITH FEET
Nema RatingNEMA 4, NEMA 7, NEMA 9
Nominal Depth12 "
Nominal Height43 "
Nominal Width21 "
Number Of Doors1
Overall Size:43 INCH L X 21.25 INCH W X 12.06 INCH D
Panel IncludedNo
Product SeriesAJBEW
Window/clear CoverNo

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC ACSEW206008 | BJ8RQD ACSEW206008ACSEW206008€50,047.98
RFQ
APPLETON ELECTRIC AENGRAVE2 | BJ8TVT AENGRAVE2AENGRAVE2€290.89
RFQ
APPLETON ELECTRIC AENGRAVE1 | BJ8TWA AENGRAVE1AENGRAVE1€149.65
RFQ
APPLETON ELECTRIC AJBEW061204 | BJ8VJM AJBEW061204AJBEW061204€2,805.62
RFQ
APPLETON ELECTRIC AJBEW060804 | BJ8VJN AJBEW060804AJBEW060804€1,791.44
RFQ
APPLETON ELECTRIC AJBEW061004 | BJ8VJQ AJBEW061004AJBEW061004€2,797.60
RFQ
APPLETON ELECTRIC AJBEW071106 | BJ8VJV AJBEW071106AJBEW071106€3,309.36
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC AJBEW153707 Explosion Proof Junction Box
€17,564.33 /unit