APPLETON ELECTRIC AJBEW080806 | BJ8VJZ

APPLETON ELECTRIC AJBEW080806 Explosion Proof Junction Box

Item: BJ8VJZ Model: AJBEW080806
Limited Availability
€3,203.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJunction Box
Approval:UL 886, CSA C22.2
ApprovalsCSA, UL
Body Finish:Shot Blast
Body Material:Sand Cast Copper Free Aluminum
CompositionMetallic
Cover DesignHinged
Cover Finish:Shot Blast
Cover Material:Sand Cast Copper Free Aluminum
Cover Type:Bolt-On, Hinged
Enclosure:Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group IIA IIB+H2, Class II Div 1 and 2 Group E F G, Class III, NEMA 4/9E/9F/9G, IP66
Family SeriesAppleton Enclosures, AJBEW Series
Hub Size:2 Inch
Inner Size:8 Inch L x 8 Inch W x 5.75 Inch D
Latching MechanismScrews
MaterialAluminum
Mounting:Horizontal/Vertical with Slotted Feet
Nema RatingNEMA 4, NEMA 7, NEMA 9
Nominal Depth8 "
Nominal Height12 "
Nominal Width12 "
Number Of Doors1
Overall Size:12.25 Inch L x 12.25 Inch W x 8.25 Inch D
Panel IncludedNo
Product SeriesAJBEW
Window/clear CoverNo

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC ACSEW206008 | BJ8RQD ACSEW206008ACSEW206008€50,047.98
RFQ
APPLETON ELECTRIC AENGRAVE2 | BJ8TVT AENGRAVE2AENGRAVE2€290.89
RFQ
APPLETON ELECTRIC AENGRAVE1 | BJ8TWA AENGRAVE1AENGRAVE1€149.65
RFQ
APPLETON ELECTRIC AJBEW061204 | BJ8VJM AJBEW061204AJBEW061204€2,805.62
RFQ
APPLETON ELECTRIC AJBEW060804 | BJ8VJN AJBEW060804AJBEW060804€1,791.44
RFQ
APPLETON ELECTRIC AJBEW061004 | BJ8VJQ AJBEW061004AJBEW061004€2,797.60
RFQ
APPLETON ELECTRIC AJBEW071106 | BJ8VJV AJBEW071106AJBEW071106€3,309.36
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC AJBEW080806 Explosion Proof Junction Box
€3,203.32 /unit