APPLETON ELECTRIC AGUB664A Enclosure, 6 x 6 x 4 Inch Size

Item: BJ8VCM Model: AGUB664A
Limited Availability
€968.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Approval:UL 886, CSA C22.2
ApprovalsCSA, cULus, UL
Body Finish:Corrosion Resistant Gray Epoxy Powder Coated
Body Material:Copper Free Aluminum
CompositionAluminum
Conduit TypeIMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection TypeN/A
Constructional Feature:Explosionproof, Dust Ignitionproof
Cover Material:Corrosion Resistant Gray Epoxy Powder Coated Copper Free Aluminum
Cover Type:Solid
Enclosure:Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 4/4X/7B/7C/7D/9E/9F/9G
Exposure RatingIndoor, Outdoor (w/ Optional Gasketed Cover)
Family SeriesAppleton Electrical Boxes, AGUB Series
Feed TypeBlank Body
Ground ScrewNo
Hazardous RatedYes
Hub Size:2 Inch
Mounting Hardware:Feet
Mounting LugsYes
Product SeriesAGUB
Size:6.13 Inch W x 4.25 Inch D x 6.13 Inch H
Used On:AGUB Series Instrument and Meter Enclosure

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC AGUBSW10108A | BJ8VCF AGUBSW10108AAGUBSW10108A€4,431.39
RFQ
APPLETON ELECTRIC AGUB10106A | BJ8VCG AGUB10106AAGUB10106A€3,226.94
RFQ
APPLETON ELECTRIC AGUB10105A | BJ8VCH AGUB10105AAGUB10105A€3,260.93
RFQ
APPLETON ELECTRIC AGUB443A | BJ8VCJ AGUB443AAGUB443A€706.61
RFQ
APPLETON ELECTRIC AGUB121212A | BJ8VCK AGUB121212AAGUB121212A€6,165.57
RFQ
APPLETON ELECTRIC AGUB10108A | BJ8VCL AGUB10108AAGUB10108A€3,672.60
RFQ
APPLETON ELECTRIC AGUBSW12128A | BJ8VCN AGUBSW12128AAGUBSW12128A€6,522.75
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC AGUB664A Enclosure, 6 x 6 x 4 Inch Size
€968.70 /unit