APPLETON ELECTRIC AESS32SS Selector Switch, 3 Position

Item: BJ8UXT Model: AESS32SS
Limited Availability
€901.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelector Switch
ApprovalscULus
Contact Configuration:4NC
Contact Rating:600 VAC
Contacts4NC
Enclosure Material:SHOT BLAST COPPER FREE ALUMINUM
Enclosure:CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 4/7C/7D/9E/9F/9G
Family SeriesAppleton Switches, ACSEW Series
Nema RatingNEMA 4, NEMA 7, NEMA 9
Number Of Positions3
Number Of Positions:3
Operation Type:MOMENTARY
Operator TypeLever
Product SeriesACSEW
Selector FunctionSpring Return
Throw:LEFT-CENTER-RIGHT
Type:KNOB

Product Variants

ProductModelContact FormDepthHeightNumber Of GangsNumber Of OperatorsPrice
APPLETON ELECTRIC SSBA1-3Q Selector Switch 3 Position 2 Circuit | AA4CVC 12F602 SSBA1-3Q2 Circuit1 3/5"4.63"11€365.98
APPLETON ELECTRIC SSBA2-3Q Selector Switch 3 Position 4 Circuit | AA4CVE 12F604 SSBA2-3Q4 Circuit1 3/5"4.63"11€434.29
APPLETON ELECTRIC SSBAS-1-3 Selector Switch 3 Position 2 Circuit | AA4CVF 12F605 SSBAS-1-32 Circuit1 3/5"4.63"11€507.68
APPLETON ELECTRIC SSBAS-2-3 Selector Switch 3 Position 4 Circuit | AA4CVG 12F606 SSBAS-2-34 Circuit1 3/5"4.63"11€508.79
APPLETON ELECTRIC SSBASL-1-3 Selector Switch 3 Position 2 Circuit | AA4CVH 12F607 SSBASL-1-32 Circuit1 3/5"4.63"11€507.68
APPLETON ELECTRIC SSBASL-2-3 Selector Switch 3 Position 4 Circuit | AA4CVJ 12F608 SSBASL-2-34 Circuit1 3/5"4.63"11€508.79
APPLETON ELECTRIC SSBASRA-2-3 Selector Switch 3 Position 4 Circuit | AA4CVK 12F609 SSBASRA-2-34 Circuit1 3/5"4.63"11€603.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC AESS32SS Selector Switch, 3 Position
€901.05 /unit