APPLETON ELECTRIC AERL3216450 Cable Reel

Item: BJ8UTQ Model: AERL3216450
Limited Availability
€12,883.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Reel
Application:LIFT, PICK UP, SUSPENSION DUTY
Approval:UL
ApprovalsUL
Cable Length{'Cable Length': "50 '"}
Cable Length:50 FT
Cable Type:16/4 AWG SO
Current Rating15 A
Current Rating:15 AMPERE
Enclosure:CLASS I DIV 1 AND 2 GROUP D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III
Family SeriesAppleton Cordsets, AERL Series
Finish:RED EPOXY POWDER COATED
Material:CAST ALUMINUM FRAME, STEEL SIDE
Product SeriesAERL
Reel TypeCable Reel
Type:REEL WITH CABLE
Voltage Rating250 VDC, 600 VAC
Voltage Rating:600 VAC/250 VDC
Wire Gauge16 AWG

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC AERL3214430 | BJ8UTN AERL3214430AERL3214430€12,935.33
RFQ
APPLETON ELECTRIC AERL2216350 | BJ8UTP AERL2216350AERL2216350€11,928.52
RFQ
APPLETON ELECTRIC AERL22RB5 | BJ8UTR AERL22RB5AERL22RB5€16,580.44
RFQ
APPLETON ELECTRIC RL5360 | BK2VFQ RL5360RL5360€2,494.31
RFQ
APPLETON ELECTRIC RL5340 | BK2VFW RL5340RL5340€2,532.49
RFQ
APPLETON ELECTRIC RL5440 | BK2VGG RL5440RL5440€2,622.29
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC AERL3216450 Cable Reel
€12,883.32 /unit