APPLETON ELECTRIC AEPL5BL Pilot Light, Blue, 600V

Item: BJ8UBY Model: AEPL5BL
Limited Availability
€627.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPilot Light
Application:HAZARDOUS LOCATION
ApprovalscULus
Constructional Feature:EXPLOSION PROOF
Enclosure:CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 4/7/9
Family SeriesAppleton Pilot Lights, ACSEW Series
Illumination CircuitTransformer Type
Lamp Input Type:600/120 V TRANSFORMER
Lens ColorBlue
Lens Color:BLUE
Lens ShapeDome
Lens Style/size:1.25 INCH DIA
Nema RatingNEMA 4, NEMA 7, NEMA 9
Nominal Lamp Voltage600 VAC
Product SeriesACSEW
Push-to-testNo
Terminal TypeScrew

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC AEPL5B | BJ8UCB AEPL5BAEPL5B€598.01
RFQ
APPLETON ELECTRIC AEPL5A | BJ8UCD AEPL5AAEPL5A€598.01
RFQ
APPLETON ELECTRIC AEPL5G | BJ8UCE AEPL5GAEPL5G€598.01
RFQ
APPLETON ELECTRIC AEPL5AL | BJ8UCF AEPL5ALAEPL5AL€627.26
RFQ
APPLETON ELECTRIC AEPL5C | BJ8UCG AEPL5CAEPL5C€598.01
RFQ
APPLETON ELECTRIC AEPL5CL | BJ8UCH AEPL5CLAEPL5CL€627.26
RFQ
APPLETON ELECTRIC AEPL5GL | BJ8UCK AEPL5GLAEPL5GL€627.26
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC AEPL5BL Pilot Light, Blue, 600V
€627.26 /unit