APPLETON ELECTRIC AEPL4GL Pilot Light, Green, 480V

Item: BJ8UCA Model: AEPL4GL
Limited Availability
€627.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPilot Light
Application:HAZARDOUS LOCATION
ApprovalscULus
Constructional Feature:EXPLOSION PROOF
Enclosure:CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 4/7/9
Family SeriesAppleton Pilot Lights, ACSEW Series
Illumination CircuitTransformer Type
Lamp Input Type:480/120 V TRANSFORMER
Lens ColorGreen
Lens Color:GREEN
Lens ShapeDome
Lens Style/size:1.25 INCH DIA
Nema RatingNEMA 4, NEMA 7, NEMA 9
Nominal Lamp Voltage480 VAC
Product SeriesACSEW
Push-to-testNo
Terminal TypeScrew

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC AEPL4A | BJ8UBK AEPL4AAEPL4A€598.01
RFQ
APPLETON ELECTRIC AEPL4BL | BJ8UBQ AEPL4BLAEPL4BL€627.26
RFQ
APPLETON ELECTRIC AEPL4CL | BJ8UBT AEPL4CLAEPL4CL€627.26
RFQ
APPLETON ELECTRIC AEPL4AL | BJ8UBU AEPL4ALAEPL4AL€627.26
RFQ
APPLETON ELECTRIC AEPL4C | BJ8UBV AEPL4CAEPL4C€598.01
RFQ
APPLETON ELECTRIC AEPL4B | BJ8UBW AEPL4BAEPL4B€598.01
RFQ
APPLETON ELECTRIC AEPL4R | BJ8UBX AEPL4RAEPL4R€598.01
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC AEPL4GL Pilot Light, Green, 480V
€627.26 /unit