APPLETON ELECTRIC AEAB13450C Enclosed Circuit Breaker, 3 Pole, 50A, 480V

Item: BJ8TMW Model: AEAB13450C
Limited Availability
€4,235.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Approval:CSA C22.2
ApprovalsCSA, UL
Breaker Type:CUTLER HAMMER, EHD
Constructional Feature:DUST IGNITION PROOF, EXPLOSION PROOF, WATER TIGHT
Current Rating50 A
Current Rating:50 AMPERE
Enclosure CompositionMetallic
Enclosure Finish:GRAY EPOXY POWDER COATED
Enclosure Material:COPPER FREE CAST ALUMINUM
Enclosure:CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 4/4X/7B/7C/7D/9E/9F/9G
Family SeriesAppleton Disconnect Switches, AE Series
Hub Location:DEAD END
Hub Size:(1) 1 1/2 INCH
Interrupting Rating:14000 AMPERE AT 480 VAC
MountingWall
Nema RatingNEMA 4, NEMA 4X
Number Of Poles:3
Operator TypeExternal Handle
Poles3
Product SeriesAE
Shaft/handle Material:STAINLESS STEEL
Trip Type:NON INTERCHANGEABLE
Type:BOLTED ENCLOSURE
Ul ClassUL1203
Voltage Dc125 VDC, 250 VDC
Voltage Rating:240 VAC, 125/250 VDC

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC AEAB13425S | BJ8TMK AEAB13425SAEAB13425S€4,540.81
RFQ
APPLETON ELECTRIC AEAB13415S | BJ8TML AEAB13415SAEAB13415S€4,205.89
RFQ
APPLETON ELECTRIC AEAB13415C | BJ8TMM AEAB13415CAEAB13415C€4,351.72
RFQ
APPLETON ELECTRIC AEAB13420S | BJ8TMN AEAB13420SAEAB13420S€4,235.15
RFQ
APPLETON ELECTRIC AEAB13430G | BJ8TMQ AEAB13430GAEAB13430G€5,043.46
RFQ
APPLETON ELECTRIC AEAB13430S | BJ8TMR AEAB13430SAEAB13430S€3,934.72
RFQ
APPLETON ELECTRIC AEAB13615S | BJ8TMU AEAB13615SAEAB13615S€5,028.57
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC AEAB13450C Enclosed Circuit Breaker, 3 Pole, 50A, 480V
€4,235.15 /unit