APPLETON ELECTRIC ADRE6034125P4RS Receptacle Box, 3 Wire, 4 Pole

Item: BJ8TAB Model: ADRE6034125P4RS
Limited Availability
€873.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle Box
ApprovalsCSA, UL
Aux/pilot ContactsNone
Built-in Strain ReliefNo
Case MaterialMetallic
Connection DescriptionAngled
Connection TypeReceptacle
Current Rating60 A
Family SeriesAppleton Plugs & Receptacles, Powertite Series
Frequency50-400 Hz
Lockout-tagoutNo
Nema RatingNEMA 3R, NEMA 4, NEMA 4X, NEMA 3
Number Of Poles4
Number Of Wires3
Product SeriesPowertite
Temperature Range (f)-13-104 °F
Terminal TypeScrew
Voltage600 V
Wire Size2 AWG, 3 AWG, 4 AWG, 5 AWG, 6 AWG
Wire Size Range6-2 AWG

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC ADJA1034150P4RS | BJ8RRN ADJA1034150P4RSADJA1034150P4RS€1,406.13
RFQ
APPLETON ELECTRIC ADJA1034200RS | BJ8RRT ADJA1034200RSADJA1034200RS€1,296.72
RFQ
APPLETON ELECTRIC ADJA1034200P4RS | BJ8RRZ ADJA1034200P4RSADJA1034200P4RS€1,352.10
RFQ
APPLETON ELECTRIC ADJA1044150P4RS | BJ8RTD ADJA1044150P4RSADJA1044150P4RS€1,333.65
RFQ
APPLETON ELECTRIC ADJA20044200P4 | BJ8RUC ADJA20044200P4ADJA20044200P4€2,581.09
RFQ
APPLETON ELECTRIC ADJA20044250RS | BJ8RUL ADJA20044250RSADJA20044250RS€3,494.13
RFQ
APPLETON ELECTRIC ADJA20044250P4 | BJ8RUP ADJA20044250P4ADJA20044250P4€2,600.53
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC ADRE6034125P4RS Receptacle Box, 3 Wire, 4 Pole
€873.09 /unit