Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC ADRE3023-100 Receptacle with Box 1 inch Hub 30A 3P 2W | AA4DKJ 12G136

APPLETON ELECTRIC ADRE3023-100 Receptacle, 30A, 120/240/480/600V AC, 10hp, Style 2 Grounding, Gray

Item: AA4DKJ Model: ADRE3023-100Cross Ref: 12G136
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€679.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Area Receptacle
MaterialCopper Free Aluminum
Nema RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Number Of Poles3
Number Of Wires2
Voltage600V AC
Cap TypeScrew On Cap
Connection Orientation15° Elbow
Contact MaterialCopper
Current Rating30A
Face Diameter3.38"
FeaturesLocking Collar To Secure 60A Or 100A Plug/Connector Connections, Plugs May Be Withdrawn In An Emergency Under Full Rated Loads Without Separate Disconnect Switch
Flange Height3.38"
Flange TypeFlanged
Flange Width3.38"
For Maximum Cable Diameter1.125"
For Minimum Cable Diameter0.5"
GroundingGrounded
Grounding StyleStyle 2
Horsepower Rating10 hp
Housing ColorGray
Housing MaterialCopper-Free Aluminum
Includes Mounting HardwareYes
Insulation MaterialFiberglass Reinforced Polyester
Ip RatingNot Rated
MarketIndustrial
Maximum Operating Temperature104°F
Maximum Wire Size6 AWG
Minimum Operating Temperature-13°F
Minimum Wire Size10 AWG
Mounting Box EntryDead End, Feed Through
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Number Of Gangs1
PhaseSingle
Power Indicating LightNo
Resistance PropertiesCorrosion Resistant
Reverse ServiceYes
ShroudedYes
StandardsNEC/CEC
Ul 94 Flammability RatingNot Rated
Voltage Rating120/240/480/600V AC
Wire Connection TypeScrew Terminals

Shipping Info:

Ship weight (kg) 1.0755
Ship height (cm)14.35
Ship length (cm)14.22
Ship width (cm)35.05
HS code8536908085
Country of OriginMX

Product Variants

ProductModelNumber Of WiresNumber Of PolesVoltageAmpsHpHub SizeHub StyleHub Dia.Price
APPLETON ELECTRIC DBR3034HFB50 Receptacle 600V FD Breaker 30A 3W 4P | AA3XRX 11Y245 DBR3034HFB5034600V AC-----€9,677.47
APPLETON ELECTRIC DBR6023EH100 Receptacle 480V EHD Breaker 60A 2W 3P | AA3XRZ 11Y247 DBR6023EH10023600V AC60A----€8,416.56
APPLETON ELECTRIC DBR6023EH50 Receptacle 480V EHD Breaker 60A 2W 3P | AA3XTA 11Y248 DBR6023EH5023600V AC60A----€7,919.58
APPLETON ELECTRIC DBR6023EH70 Receptacle 480V EHD Breaker 60A 2W 3P | AA3XTB 11Y249 DBR6023EH7023600V AC60A----€8,416.56
APPLETON ELECTRIC DBR6023EH90 Receptacle 480V EHD Breaker 60A 2W 3P | AA3XTC 11Y250 DBR6023EH9023600V AC60A----€8,416.56
APPLETON ELECTRIC DBR6023FB100 Receptacle 600V FDB Breaker 60A 2W 3P | AA3XTD 11Y251 DBR6023FB10023600V AC60A----€8,751.27
APPLETON ELECTRIC DBR6023FB50 Receptacle 600V FDB Breaker 60A 2W 3P | AA3XTE 11Y252 DBR6023FB5023600V AC60A----€8,193.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC ADRE3023-100 Receptacle, 30A, 120/240/480/600V AC, 10hp, Style 2 Grounding, Gray
€679.43 /unit