APPLETON ELECTRIC ADR6044P4 Receptacle Assembly, 4 Wire, 4 Pole, 60A

Item: BJ8RYJ Model: ADR6044P4
Limited Availability
€707.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle Assembly
ApprovalsCSA, UL
Aux/pilot ContactsNone
Built-in Strain ReliefNo
Case MaterialMetallic
Connection DescriptionStraight
Connection TypeReceptacle
Current Rating60 A
Family SeriesAppleton Plugs & Receptacles, Powertite Series
Frequency50-400 Hz
Lockout-tagoutNo
Nema RatingNEMA 3R, NEMA 4, NEMA 4X, NEMA 3
Number Of Poles4
Number Of Wires4
Product SeriesPowertite
Temperature Range (f)-13-104 °F
Terminal TypeScrew
Voltage600 V
Wire Size2 AWG, 3 AWG, 4 AWG, 5 AWG, 6 AWG
Wire Size Range6-2 AWG

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC ADR6044P4 Receptacle Assembly, 4 Wire, 4 Pole, 60A
€707.04 /unit