APPLETON ELECTRIC ADR3022P4 | BJ8RWZ

APPLETON ELECTRIC ADR3022P4

Item: BJ8RWZ Model: ADR3022P4
Limited Availability
€410.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApprovalsCSA, UL
Aux/pilot ContactsNone
Built-in Strain ReliefNo
Case MaterialMetallic
Connection DescriptionStraight
Connection TypeReceptacle
Current Rating30 A
Family SeriesAppleton Plugs & Receptacles, Powertite Series
Frequency50-400 Hz
Lockout-tagoutNo
Nema RatingNEMA 3R, NEMA 4, NEMA 4X, NEMA 3
Number Of Poles2
Number Of Wires2
Product SeriesPowertite
Temperature Range (f)-13-104 °F
Terminal TypeScrew
Voltage600 V
Wire Size10 AWG, 6 AWG, 7 AWG, 8 AWG, 9 AWG
Wire Size Range10-6 AWG

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC ADR3022P4
€410.06 /unit