APPLETON ELECTRIC ADR1034RS Receptacle Box, 100A, 3 Wire, 4 Pole

Item: BJ8RVQ Model: ADR1034RS
Limited Availability
€894.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle Box
'voltage Rating600 VAC 3-Phase at 50 to 400 Hz, 250 VDC
Approval:UL 1682/1686/50E, CSA C22.2
ApprovalsCSA, UL
Aux/pilot ContactsNone
Built-in Strain ReliefNo
Case MaterialMetallic
Connection DescriptionStraight
Connection TypeReceptacle
Constructional FeatureWeatherproof
Constructional Feature:Corrosion Resistant, Weatherproof
Current Rating100 A
Current Rating100 Ampere
Current Rating:100 Amp
Door Type:Spring Door, Screw Cap
Family SeriesAppleton Plugs & Receptacles, Powertite Series
Frequency50-400 Hz
Grade:Marine
Grounding Style2, Shell, Extra Pole
Grounding Style:2, Shell, Extra Pole
Lockout-tagoutNo
MaterialEpoxy Powder Coated Copper Free Aluminum
Material:Epoxy Powder Coated Copper-Free Aluminum
Nema RatingNEMA 3R, NEMA 4, NEMA 4X, NEMA 3
Number Of Poles4
Number Of Poles:4
Number Of Wires3
Number Of Wires:3
Product SeriesPowertite
Temperature Range (f)-13-104 °F
Terminal TypeScrew
Type:Positive Polarized, Reverse Service
Voltage600 V
Voltage Rating:600 Volt AC 3-Phase at 50 to 400 Hertz, 250 Volt DC
Wire Size1 AWG, 2 AWG, 3 AWG, 4 AWG
Wire Size Range4-1 AWG

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC ADJA1034150P4RS | BJ8RRN ADJA1034150P4RSADJA1034150P4RS€1,406.13
RFQ
APPLETON ELECTRIC ADJA1034200RS | BJ8RRT ADJA1034200RSADJA1034200RS€1,296.72
RFQ
APPLETON ELECTRIC ADJA1034200P4RS | BJ8RRZ ADJA1034200P4RSADJA1034200P4RS€1,352.10
RFQ
APPLETON ELECTRIC ADJA1044150P4RS | BJ8RTD ADJA1044150P4RSADJA1044150P4RS€1,333.65
RFQ
APPLETON ELECTRIC ADJA20044200P4 | BJ8RUC ADJA20044200P4ADJA20044200P4€2,581.09
RFQ
APPLETON ELECTRIC ADJA20044250RS | BJ8RUL ADJA20044250RSADJA20044250RS€3,494.13
RFQ
APPLETON ELECTRIC ADJA20044250P4 | BJ8RUP ADJA20044250P4ADJA20044250P4€2,600.53
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC ADR1034RS Receptacle Box, 100A, 3 Wire, 4 Pole
€894.23 /unit