APPLETON ELECTRIC ADJA20023BECRS Pin And Sleeve Receptacle

Item: BJ8RTP Model: ADJA20023BECRS
Limited Availability
€3,246.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
ApprovalsCSA, UL
Aux/pilot ContactsNone
Built-in Strain ReliefNo
Case MaterialMetallic
Connection DescriptionAngled
Connection TypeReceptacle
Current Rating200 A
Family SeriesAppleton Plugs & Receptacles, Powertite Series
Frequency50-400 Hz
Lockout-tagoutNo
Nema RatingNEMA 3R, NEMA 4, NEMA 4X, NEMA 3
Number Of Poles3
Number Of Wires2
Product SeriesPowertite
Temperature Range (f)-13-104 °F
Terminal TypeScrew
Voltage600 V
Wire Size2/0 AWG, 250 MCM, 3/0 AWG, 4/0 AWG
Wire Size Range2/0 AWG-250 MCM

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC ADJA20023BECRS Pin And Sleeve Receptacle
€3,246.39 /unit