APPLETON ELECTRIC ACPCAP6004 Plug Cap, 60A

Item: BJ8RLY Model: ACPCAP6004
Limited Availability
€95.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Cap
Approval:UL, CSA
Constructional Feature:Dirt Protect, Dust Tight, Corrosion Resistant
Current Rating:60 Amp
Family SeriesAppleton Miscellaneous
Material:ABS Plastic
Number Of Poles:4
Used On:Powertite ACP6034BC/ACP6044BC Pin and Sleeve Plug

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC ACPCAP6004 Plug Cap, 60A
€95.01 /unit