APPLETON ELECTRIC ACP3034BCRS Plug, 30A, 3 Wire, 4 Pole

Item: BJ8RKX Model: ACP3034BCRS
Limited Availability
€507.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Approval:UL 1682/1689/50E, CSA C22.2
ApprovalsCSA, UL
Aux/pilot ContactsNone
Built-in Strain ReliefNo
Case MaterialMetallic
Connection DescriptionStraight
Connection TypePlug
Constructional Feature:Weatherproof
Current Rating30 A
Current Rating:30 Amp
Family SeriesAppleton Plugs & Receptacles, Powertite Series
Frequency50-400 Hz
Grounding Style:Style 2 (Shell, Extra Pole)
Lockout-tagoutNo
Material:Epoxy Powder Coated Copper-Free Aluminum
Maximum Cable Outer Diameter:1.25 Inch
Minimum Cable Outer Diameter:0.5 Inch
Nema RatingNEMA 3R, NEMA 4, NEMA 4X, NEMA 3
Number Of Poles4
Number Of Poles:4
Number Of Wires3
Number Of Wires:3
Product SeriesPowertite
Temperature Range (f)-13-104 °F
Terminal TypeScrew
Type:Positive Polarized, Reverse Service, Clamping Ring, Compressor, Motor Generator Unit, Pump, Welding
Voltage600 V
Voltage Rating:600 Volt AC 3-Phase 50 to 400 Hertz, 250 Volt DC
Wire Size10 AWG, 6 AWG, 7 AWG, 8 AWG, 9 AWG
Wire Size Range10-6 AWG

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC ACP3034BCRS Plug, 30A, 3 Wire, 4 Pole
€507.54 /unit