Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC AC1575 Fixture Ceiling Mount | AF3JXA 7D772

APPLETON ELECTRIC AC1575 Hazardous Location Lighting Fixture, 120V AC, 300 W Max. Fixture Watt

Item: AF3JXA Model: AC1575Cross Ref: 7D772
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€771.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Lighting Fixture
Baa CompliantYes
Bulb Designation300M
Ca Title 24 CompliantNo
ColorGray
Description/special FeaturesFor Chemical, Petro-Chemical Plants, Refineries
DimmableNo
Emergency Battery BackupNo
FinishEpoxy Coat
Fixture TypeExplosion Proof Incandescent
Fixture Wattage300 W
Flasher Strobe ColorNot Applicable
For Bulb TypeIncandescent
For Number Of Bulbs1
Height13 3/4"
Housing FinishEpoxy Coated
Housing MaterialPolyester
Lamp Designation300M
Lamp IncludedNo
Lamp TypeIncandescent
Lamp Watts300 W
Length7"
Lighting TechnologyIncandescent
Linkable Up ToUnlinkable
Match Code3
Mounting LocationCeiling
Nominal Height13 3/4"
Nominal Length7"
Nominal Size - Fixtures1 ft. x 1 ft.
Nominal Width7"
Number Of Lamps1
Suggested Lamp Item No.4V625
Width7"
Color TemperatureLamp Dependent
Fixture Voltage120V AC
For Bulb ShapeA23/PS25
For Max. Bulb Wattage300 W
Max. Fixture Wattage300 W
Number Of Bulbs0
Overall Height13 3/4"
Overall Length7"
Overall Width7"
Safety RatingClass I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III
Temperature CodeT3C

Shipping Info:

Ship weight (kg) 6.1425
Ship height (cm)34.93
Ship length (cm)17.78
Ship width (cm)17.78
HS code9405103000
Country of OriginMX

Product Details:

    • Special Features: For Chemical, Petro-chemical Plants, Refineries

Product Variants

ProductModelHeightHousing MaterialFinishFixture TypeFixture WattageLamp TypeNumber Of LampsLamp IncludedPrice
APPLETON ELECTRIC AP1575 Fixture Pendant Mount | AF3JXB 7D773 AP157512 1/4"AluminumEpoxy CoatExplosion Proof Incandescent300 WIncandescent1No€539.25
APPLETON ELECTRIC ALB1575 Fixture Wall Mount | AF3JXC 7D774 ALB157513 3/4"PolyesterEpoxy CoatExplosion Proof Incandescent300 WIncandescent1No€814.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC AC1575 Hazardous Location Lighting Fixture, 120V AC, 300 W Max. Fixture Watt
€771.31 /unit