APPLETON ELECTRIC 75SPX2K5 Cable Gland, 2-1/2 Npt Size

Item: BJ8QRE Model: 75SPX2K5
Limited Availability
€3,978.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Cable Gland
AngleStraight
ApprovalsATEX, CSA, UL
Cable Diameter (in)2.32-2.84 "
Cable Diameter (mm)58.93-72.14 mm
Cable StyleRound
CompositionMetallic
Family SeriesAppleton Cable Entries, PX2K Series
Grip TypeBushing Grip
Hazardous RatedYes
Hub SizeM75
Ip RatingIP66, IP68
MaterialNickel Plated Brass
Maximum Cable Diameter (in)2.84 "
Maximum Cable Diameter (mm)72.14 mm
Minimum Cable Diameter (in)2.32 "
Minimum Cable Diameter (mm)58.93 mm
Nema RatingNEMA 4X
Number Of Cables1
Product SeriesPX2K
Split FrameNo

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC 75SPX2K5 Cable Gland, 2-1/2 Npt Size
€3,978.93 /unit