APPLETON ELECTRIC 75SE1FX2505 Cable Gland, 250 Npt Size

Item: BJ8QQZ Model: 75SE1FX2505
Limited Availability
€1,521.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Cable Gland
AngleStraight
ApprovalsATEX, cCSAus
Cable Diameter (in)2.32-2.84 "
Cable Diameter (mm)58.93-72.14 mm
Cable StyleRound
CompositionMetallic
Family SeriesAppleton Cable Entries, E1FX Series
Grip TypeBushing Grip
Hazardous RatedYes
Hub Size2-1/2 NPT
Ip RatingIP66
MaterialNickel Plated Brass
Maximum Cable Diameter (in)2.84 "
Maximum Cable Diameter (mm)72.14 mm
Minimum Cable Diameter (in)2.32 "
Minimum Cable Diameter (mm)58.93 mm
Nema RatingNEMA 4, NEMA 4X, NEMA 3
Number Of Cables1
Product SeriesE1FX
Split FrameNo

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC 75SE1FX2505 Cable Gland, 250 Npt Size
€1,521.38 /unit