APPLETON ELECTRIC 7245V Flexible Connector, 3/8 Inch Size, 45 Deg. Bend

Item: BJ8PXX Model: 7245V
Limited Availability
€11.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Connector
Angle45 °
Approval:UL 514B, CSA C22.2
ApprovalsCSA, UL
Cable Opening:Single
Cable/conduit Type:Armored Cable/Flexible Metal Conduit
CompositionMetallic
Conduit/cable TypeArmored Cable, FMC (Flexible Metallic Conduit)
Connection TypeClamp
Cord Size:0.38 to 0.63 Inch
Family SeriesAppleton Fittings
Grounding LugNo
Hazardous RatedNo
Hub TypeMale NPS Thread
Insulated ThroatNo
JacketedNo
Knockout Size:1/2 Inch
Length:1.63 Inch
MaterialMalleable Iron
Material:Electro Zinc Plated Steel/Malleable Iron
Max Nema RatingNEMA FB1
Throat Type:Non-Insulated
Trade Size3/8 "
Trade Size:3/8 Inch
Type:45 Deg

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC 7245V Flexible Connector, 3/8 Inch Size, 45 Deg. Bend
€11.76 /unit