APPLETON ELECTRIC 7150GSR | BJ8PXR

APPLETON ELECTRIC 7150GSR

Item: BJ8PXR Model: 7150GSR
Limited Availability
€6.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Approval:UL 514B
Constructional Feature:Concrete-Tight, Raintight
Diameter:2.31 Inch
Length:2 Inch
Material:Zinc Electroplated Steel (Body, Nut), EPDM Rubber (Knockout Sealing Ring)
Thread Length:0.4 Inch
Throat Type:Non-Insulated
Trade Size:1-1/2 Inch
Type:Compression
Used On:EMT Conduit, Ground and Secure EMT Raceway to Box, Enclosure

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC 7150GSR
€6.65 /unit