APPLETON ELECTRIC 63SPXREX5X Cable Gland With Resin, M63 Size

Item: BJ8PWK Model: 63SPXREX5X
Limited Availability
€2,407.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Cable Gland
AngleStraight
ApprovalsATEX, CSA, UL
Cable Diameter (in)1.58-1.97 "
Cable Diameter (mm)40.13-50.04 mm
Cable StyleRound
CompositionMetallic
Family SeriesAppleton Cable Entries, PXSS2K-REX Series
Grip TypeBushing Grip
Hazardous RatedYes
Hub SizeM63
Ip RatingIP66, IP67, IP68
MaterialNickel Plated Brass
Maximum Cable Diameter (in)1.97 "
Maximum Cable Diameter (mm)50.04 mm
Minimum Cable Diameter (in)1.58 "
Minimum Cable Diameter (mm)40.13 mm
Nema RatingNEMA 4X
Number Of Cables1
Product SeriesPXSS2K-REX
Split FrameNo

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC 63SPXREX5X Cable Gland With Resin, M63 Size
€2,407.26 /unit